Shop All Sconces
Besa Lighting
Darci 16 Wall Sconce, Opal Matte, Satin Nickel Finish, 1x5W LED
Mfr # 272507-LED-SN
Zoro # G606142057
product price: $328.50
/ea
Free Shipping & Returns
$328.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5
- Fixture Voltage 120V
- Finish Satin Nickel
- Glass Color White
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 272507-LED-SN
- Zoro # G606142057
- UPC # 767893088170
- Country of Origin Turkey
- Category Sconces
Dimensions
Height | 15.5 |
Length | 4.75 |
Details
Fixture Voltage | 120V |
Finish | Satin Nickel |
Glass Color | White |
Bulb Technology | LED |
Housing Finish | Satin Nickel |
Lamp Quantity | 1 |
Fixture Wattage | 5W |
Lamp Type | PL LED |
Housing Material | Steel |
Color | Opal Matte |
Description
Darci is a contemporary sconce that features open-ended handcrafted glass in Opal. Can be mounted horizontally or vertically and is ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- BESA LIGHTING Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED (704207-LED-BR)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- Besa Lighting Sconces