Shop All Pendants
Besa Lighting
Cruise Stem Pendant, Clear, Satin Nickel, 1x60W Incandescent
Mfr # 1TT-CRUSCL-SN
Zoro # G306139289
product price: $387.00
/ea
Free Shipping & Returns
$387.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Lamp Type T10
- Voltage 120V
- Style Modern
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1TT-CRUSCL-SN
- Zoro # G306139289
- UPC # 767893092122
- Country of Origin China
- Category Pendants
Details
Color | Clear |
Housing Finish | Satin Nickel |
Lamp Type | T10 |
Voltage | 120V |
Style | Modern |
Shade Material | Glass |
Fixture Wattage | 60W |
Bulb Technology | Standard |
Fixture Type | Stem |
Material | Brass/Steel |
Lamp Quantity | 1 |
Description
The Cruise Pendant is composed of a broad clear glass cylinder, with an interesting oval optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- ILC Replacement for Eiko 81194 replacement light bulb lamp (81194 EIKO)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- LUMAPRO LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast (4KGF5)
- BESA LIGHTING Trilo 15 Stem Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1TT-451331-LED-SN)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- Besa Lighting Pendants