Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, Aqua Series Wall Sconce, Bronze/Smoke Bubble, 1x8W LED Filament
Mfr # AQUACP-SM-EDIL-BR
Zoro # G906136886
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 10.25
- Length 6
- Glass Color Bronze
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # AQUACP-SM-EDIL-BR
- Zoro # G906136886
- UPC # 767893279288
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 10.25 |
Length | 6 |
Details
Voltage | 120V |
Glass Color | Bronze |
Lamp Quantity | 1 |
Housing Material | Stainless Steel |
Lamp Type | A19 |
Fixture Wattage | 8W |
Description
The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled cap consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- ILC Replacement for Damar Cfm32w/gx24q-3/830 replacement light bulb lamp (CFM32W/GX24Q-3/830 DAMAR)
- NUVO Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass (60-3492)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- AMAX LIGHTING AMAX Lighting LED-SL18BZ 18W LED Outdoor Wall Pack Lighting - Bronze (LED-SL18BZ)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-531)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- NUVO Briton 1-Light 18 in. Wall Lantern with Clear Seed Glass (60-3454)
- Besa Lighting Outdoor Wall Lights