Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, Aqua Series Wall Sconce, Black/Smoke Bubble, 1x8W LED Filament
Mfr # AQUARBH-SM-EDIL-BK
Zoro # G506136897
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 9.25
- Length 7
- Glass Color Gray
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # AQUARBH-SM-EDIL-BK
- Zoro # G506136897
- UPC # 767893279356
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 9.25 |
Length | 7 |
Details
Voltage | 120V |
Glass Color | Gray |
Fixture Wattage | 8W |
Lamp Type | A19 |
Lamp Quantity | 1 |
Housing Material | Stainless Steel |
Description
The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- ILC Replacement for Ballast Bs-icf-2s26-m1-bs-qs (BS-ICF-2S26-M1-BS-QS)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- ILC Replacement for Osram Sylvania 13397 replacement light bulb lamp (13397 OSRAM SYLVANIA)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- FORTE One Light Black Clear Beveled Panels Glass Wall Lantern (1715-01-04)
- DABMAR LIGHTING Wall Light, DSL1003, W, Recessed, Brick, Step (DSL1003-W)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- Besa Lighting Outdoor Wall Lights