Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, Aqua Series Wall Sconce, Black/Clear Bubble, 1x8W LED Filament
Mfr # AQUARBV-CL-EDIL-BK
Zoro # G606136896
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 10
- Length 5.5
- Glass Color Black
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # AQUARBV-CL-EDIL-BK
- Zoro # G606136896
- UPC # 767893279394
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 10 |
Length | 5.5 |
Details
Voltage | 120V |
Glass Color | Black |
Housing Material | Stainless Steel |
Lamp Type | A19 |
Lamp Quantity | 1 |
Fixture Wattage | 8W |
Description
The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lamp Changer, 15-100 W (3V690)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592S-BK)
- Besa Lighting Outdoor Wall Lights