Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, Aqua Series Wall Sconce, Black/Clear Bubble, 1x8W LED Filament
Mfr # AQUARBH-CL-EDIL-BK
Zoro # G706136895
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 9.25
- Length 7
- Glass Color Black
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # AQUARBH-CL-EDIL-BK
- Zoro # G706136895
- UPC # 767893279318
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 9.25 |
Length | 7 |
Details
Voltage | 120V |
Glass Color | Black |
Lamp Quantity | 1 |
Lamp Type | A19 |
Housing Material | Stainless Steel |
Fixture Wattage | 8W |
Description
The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crouse Hinds 40732 replacement light bulb lamp (40732 CROUSE HINDS)
- WESTINGHOUSE Bulb T5 18W Xenon Wedge (0621500)
- ILC Replacement for Osram Sylvania Dulux EL LL 15w/860 220-240v E27 replacement light bulb lamp (DULUX EL LL 15W/860 220-240V E27 OSRAM SYLVANIA)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- NUVO Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass (60-4977)
- FEIT ELECTRIC Floodlight Led Brnz 30W (S7CSFL/850/BZ)
- DABMAR LIGHTING 12W & 120-277V 60 LEDs G24 LED Fiberglass Open Face Step Light - Black (FG2007-B)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- WESTINGHOUSE Fixture Wall 75W 2-Light LowProfile White Base White Ceramic RectanGlasse Glass (6640300)
- MAXIM Knob Hill DC 3-Light 13" Wide Sienna Outdoor Wall Sconce (3466CDSE)
- Besa Lighting Outdoor Wall Lights