Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, Aqua Series Post mount, Bronze/Smoke Bubble, 1x75W Incandescent
Mfr # AQUARBH-SM-BR
Zoro # G306136899
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 9.25
- Length 7
- Glass Color Bronze
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # AQUARBH-SM-BR
- Zoro # G306136899
- UPC # 767893279349
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 9.25 |
Length | 7 |
Details
Voltage | 120V |
Glass Color | Bronze |
Lamp Type | A19 |
Lamp Quantity | 1 |
Housing Material | Stainless Steel |
Fixture Wattage | 75W |
Description
The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34)
- CREE Acrylic Conical Drop Lens (CL16)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- ILC Replacement For SATCO 621390 (62-1390)
- PROGRESS LIGHTING Valera Collection LED One-Light LED Wall Lantern (P5801-0930K9)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- WESTINGHOUSE Fixture Wall Outdoor 60W Motion Snsr Armin, Textured Black Clear Ribbed Glass (6120600)
- Besa Lighting Outdoor Wall Lights