Shop All Post Lighting
Besa Lighting
Costaluz, 3513 Series Wall Sconce, Black/Smoke Bubble, Finish, 1x75W Incandescent
Mfr # 351399-POST
Zoro # G706137168
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Gray
- Height 13
- Voltage 120V
- Bulb Base Type E26 Medium base
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 351399-POST
- Zoro # G706137168
- UPC # 767893229474
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 13 |
Length | 6.25 |
Details
Glass Color | Gray |
Voltage | 120V |
Bulb Base Type | E26 Medium base |
Max. Wattage | 75W |
Housing Material | Aluminum |
Bulb Type | A19 |
Description
The 3513 Outdoor Post fixture is a modern design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Mini UV Flashlight wGlasses (ME53513-UV)
- ILC Replacement for Universal B232i120rh-a replacement light bulb lamp (B232I120RH-A UNIVERSAL)
- CURRENT 40W Linearqtz Halo Lamp (16755)
- ELCO LIGHTING Current Limiter Track Accessory (EP840W-7A)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7708-13)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- DABMAR LIGHTING Fixture, Post, 2303, B, Frsted Glss (GM2303-B-FROST)
- Besa Lighting Post Lighting