Shop All Post Lighting
Besa Lighting
Costaluz, 3513 Series Wall Sconce, Black/Smoke Bubble, Finish, 1x75W Incandescent
Mfr # 351358-POST
Zoro # G506137160
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Gray
- Bulb Type A19
- Bulb Base Type E26 Medium base
- Voltage 120V
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 351358-POST
- Zoro # G506137160
- UPC # 767893229450
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 6.25 |
Height | 13 |
Details
Glass Color | Gray |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Max. Wattage | 75W |
Housing Material | Aluminum |
Description
The 3513 Outdoor Post fixture is a modern design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS53F6W)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- NORWELL Cottage Onion Outdoor Post Lantern - Black with Seeded Glass (1321-BL-SE)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Besa Lighting Post Lighting