Shop All Post Lighting
Besa Lighting
Costaluz, 3417 Series Post, Bronze 1x75W Incandescent
Mfr # 341797-POST
Zoro # G806137167
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Max. Wattage 75W
- Bulb Base Type E26 Medium base
- Height 14.25
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 341797-POST
- Zoro # G806137167
- UPC # 767893922191
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14.25 |
Length | 7.875 |
Details
Glass Color | Bronze |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Housing Material | Aluminum |
Bulb Type | A19 |
Description
Series 3417 post luminaire feature blown glasses in a bronze opaque finish with a warm smoke tint.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-230V (6S6-230V)
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- STAR BRITE 4 X 4 PVC CLASSY SOLAR POST CAP - Tan (ST623467)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- DABMAR LIGHTING Fixture, Post, 9000, VG, MT, Aluminum (GM9000-VG-MT)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- Besa Lighting Post Lighting