Shop All Post Lighting
Besa Lighting
Costaluz, 3417 Series Post, Black 1x75W Incandescent
Mfr # 341756-POST
Zoro # G906137166
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Housing Material Aluminum
- Length 7.875
- Max. Wattage 75W
- Bulb Base Type E26 Medium base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 341756-POST
- Zoro # G906137166
- UPC # 767893922184
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 7.875 |
Height | 14.25 |
Details
Glass Color | Black |
Housing Material | Aluminum |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Bulb Type | A19 |
Description
Series 3417 post luminaire feature blown glasses in a black opaque finish with a warm smoke tint.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- FEIT ELECTRIC Linear Plug & Play Cool White 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence, 10PK (T1248HO840LED2R)
- APPLETON ELECTRIC ALUMINUM CAGE GUARD FOR V-51 LIGHTING PARTS AND ACCESSORY (VGU-1)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- SUMMIT Post Top Fixt 1L Blk (66875)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- Besa Lighting Post Lighting