Shop All Post Lighting
Besa Lighting
Costaluz, 3272 Series Post, White 1x75W Incandescent
Mfr # 327253-POST
Zoro # G706137052
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Bulb Base Type E26 Medium base
- Housing Material Aluminum
- Voltage 120V
- Height 13.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 327253-POST
- Zoro # G706137052
- UPC # 767893922108
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 13.75 |
Length | 8.5 |
Details
Glass Color | White |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Voltage | 120V |
Bulb Type | A19 |
Max. Wattage | 75W |
Description
Series 3272 post mount feature blown glass with a classic architectural shape. The white finish is semi-translucent for increased light output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING All Pro Emergency Light (APEL)
- EATON BUSSMANN Flasher, 20A, 3 Terminals, 24VDC (NO. 234)
- ILC Replacement for Light Bulb / Lamp 100w 125 Volt R20 Lava Lamp replacement light bulb lamp (100W 125 VOLT R20 LAVA LAMP LIGHT BULB / LAMP)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- DECKORATORS 142433 Solar Post Cap, 4 in L, 4 in W, Cedar/Plastic, Copper (2268C)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7708-13)
- Besa Lighting Post Lighting