Shop All Post Lighting
Besa Lighting
Costaluz, 3272 Series Post, White 1x75W Incandescent
Mfr # 327253-POST-FR
Zoro # G006137127
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Bulb Type A19
- Length 8.5
- Bulb Base Type E26 Medium base
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 327253-POST-FR
- Zoro # G006137127
- UPC # 767893926779
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 8.5 |
Height | 13.75 |
Details
Glass Color | White |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Max. Wattage | 75W |
Housing Material | Aluminum |
Voltage | 120V |
Description
Series 3272 post mount feature blown glass with a classic architectural shape. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44793-71)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (72701)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- DABMAR LIGHTING Fixture, Post, 9000, VG, MT, Aluminum (GM9000-VG-MT)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- CLASSY CAPS Classy Caps Mfg Inc SL082W 2.5X2.5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SLO82W)
- Besa Lighting Post Lighting