Shop All Post Lighting
Besa Lighting
Costaluz, 3272 Series Post, Bronze 1x75W Incandescent
Mfr # 327298-POST
Zoro # G106137126
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Height 13.75
- Voltage 120V
- Housing Material Aluminum
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 327298-POST
- Zoro # G106137126
- UPC # 767893922122
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 13.75 |
Length | 8.5 |
Details
Glass Color | Bronze |
Voltage | 120V |
Housing Material | Aluminum |
Max. Wattage | 75W |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Description
Series 3272 post mount feature blown glass with a classic architectural shape. The bronze finish is opaque.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Headlamp, Blue/Green Beam, 76 lm, 2.9 oz (14307)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- BULBRITE 7 Watt Dimmable Antique Filament ST18 Medium E26 LED Bulb, 2 PK (861410)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7709-13)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- DARE POST STEP IN 48"" (2400)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- Besa Lighting Post Lighting