Shop All Post Lighting
Besa Lighting
Costaluz, 3272 Series Post, Bronze 1x75W Incandescent
Mfr # 327298-POST-FR
Zoro # G506137177
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Housing Material Aluminum
- Max. Wattage 75W
- Bulb Base Type E26 Medium base
- Bulb Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 327298-POST-FR
- Zoro # G506137177
- UPC # 767893926816
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8.5 |
Height | 13.75 |
Details
Glass Color | Bronze |
Housing Material | Aluminum |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Bulb Type | A19 |
Voltage | 120V |
Description
Series 3272 post mount feature blown glass with a classic architectural shape. The bronze finish is opaque. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Norman Lamps, Gph212T5L/4P (GPH212T5L/4P)
- FEIT ELECTRIC FT LED TPE LT BW 36W 16ft (TAPE192/COB/LED)
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- ACCLAIM LIGHTING Pier Mount Adapter, Black Coral (5999BC)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- Besa Lighting Post Lighting