Shop All Post Lighting
Besa Lighting
Costaluz, 3272 Series Post, Black 1x75W Incandescent
Mfr # 327257-POST
Zoro # G706137076
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Bulb Type A19
- Length 8.5
- Height 13.75
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 327257-POST
- Zoro # G706137076
- UPC # 767893922115
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8.5 |
Height | 13.75 |
Details
Glass Color | Black |
Bulb Type | A19 |
Max. Wattage | 75W |
Voltage | 120V |
Housing Material | Aluminum |
Bulb Base Type | E26 Medium base |
Description
Series 3272 post mount feature blown glass with a classic architectural shape. The black finish is opaque.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- ILC Replacement for Westinghouse 03103 replacement light bulb lamp (03103 WESTINGHOUSE)
- GE LAMPS GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb (LU1000/ECO)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- PATIO LIVING European 00371 Four White Globe Lantern Patio Lamp - Park Style (LL-00371)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (98BK)
- Besa Lighting Post Lighting