Shop All Post Lighting
Besa Lighting
Costaluz, 3272 Series Post, Black 1x75W Incandescent
Mfr # 327257-POST-FR
Zoro # G506137139
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Bulb Base Type E26 Medium base
- Max. Wattage 75W
- Voltage 120V
- Height 13.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 327257-POST-FR
- Zoro # G506137139
- UPC # 767893926793
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 13.75 |
Length | 8.5 |
Details
Glass Color | Black |
Bulb Base Type | E26 Medium base |
Max. Wattage | 75W |
Voltage | 120V |
Bulb Type | A19 |
Housing Material | Aluminum |
Description
Series 3272 post mount feature blown glass with a classic architectural shape. The black finish is opaque. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 2000 Lumen Portable Work Light Lantern (CL28R)
- ILC Replacement for Viqua Uvmax D4 Premium replacement light bulb lamp (UVMAX D4 PREMIUM VIQUA)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- ILC Replacement for Subzero 500 Series Replacement Bulb replacement light bulb lamp, 2PK (500 SERIES REPLACEMENT BULB SUBZERO)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- Besa Lighting Post Lighting