Shop All Post Lighting
Besa Lighting
Costaluz, 3151 Series Post, White 1x75W Incandescent
Mfr # 315153-POST
Zoro # G006137073
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Voltage 120V
- Max. Wattage 75W
- Length 4.75
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 315153-POST
- Zoro # G006137073
- UPC # 767893922016
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 4.75 |
Height | 13 |
Details
Glass Color | White |
Voltage | 120V |
Max. Wattage | 75W |
Housing Material | Aluminum |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Description
Series 3151 post luminaire feature blown glass. The white finish is semi-translucent for increased light output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Lamp Shade Adapter (60120)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL850/ALTO)
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- SURFACE MOUNT POST Black Surface Mount Post (506-BLK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- PROGRESS LIGHTING Felton Collection Black One-Light Post Lantern (P540024-031)
- Besa Lighting Post Lighting