Shop All Post Lighting
Besa Lighting
Costaluz, 3151 Series Post, White 1x75W Incandescent
Mfr # 315153-POST-FR
Zoro # G906137067
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Max. Wattage 75W
- Voltage 120V
- Bulb Type A19
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 315153-POST-FR
- Zoro # G906137067
- UPC # 767893926328
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 13 |
Length | 4.75 |
Details
Glass Color | White |
Max. Wattage | 75W |
Voltage | 120V |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Description
Series 3151 post luminaire feature blown glass. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 2,000 Lumen Multi-Directional USB-C Rechargeable Work Light (NEB-WLT-0015)
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- BOSTON HARBOR Solar Fence Postcap, NIMh Battery, AA Battery, 1Lamp, Plastic Fixture, White (26086)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- Besa Lighting Post Lighting