Shop All Post Lighting
Besa Lighting
Costaluz, 3151 Series Post, Bronze 1x75W Incandescent
Mfr # 315198-POST-FR
Zoro # G406137130
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Bulb Base Type E26 Medium base
- Length 4.75
- Height 13
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 315198-POST-FR
- Zoro # G406137130
- UPC # 767893926366
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 4.75 |
Height | 13 |
Details
Glass Color | Bronze |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Bulb Type | A19 |
Max. Wattage | 75W |
Housing Material | Aluminum |
Description
Series 3151 post luminaire feature blown glass. Blown clear glass is hand-decorated in a bronze opaque finish. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hera T4 10W CW replacement light bulb lamp (T4 10W CW HERA)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- ILC Replacement for Orbitec OR 1393 replacement light bulb lamp (OR 1393 ORBITEC)
- GENERAL MANUFACTURING Lig Flu 25ft. fluorescent End Light (1413-2500)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7709-14)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- AMERTAC Post Eye Light Control (758CTC-4)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Besa Lighting Post Lighting