Shop All Post Lighting
Besa Lighting
Costaluz, 3151 Series Post, Black 1x75W Incandescent
Mfr # 315157-POST
Zoro # G106137140
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Bulb Type A19
- Length 4.75
- Bulb Base Type E26 Medium base
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 315157-POST
- Zoro # G106137140
- UPC # 767893922023
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 4.75 |
Height | 13 |
Details
Glass Color | Black |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Max. Wattage | 75W |
Voltage | 120V |
Housing Material | Aluminum |
Description
Series 3151 post luminaire feature blown glass. Blown clear glass is hand-decorated in a black opaque finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America Fcl30ex-l replacement light bulb lamp (FCL30EX-L LIGHTS OF AMERICA)
- ILC Replacement for Light Bulb / Lamp 28V 25W replacement light bulb lamp (28V 25W LIGHT BULB / LAMP)
- BOSTON HARBOR Fixture Bthrm Wall 1Lt/Otlt Pc (W39CH01LS-34473L)
- CELEBRATIONS CHRISTMAS LIGHT C6 LED MU (C65MM50MUA)
- E E SYSTEMS GROUP Eleding RGB Led UFO Round Post Light, 20W (EE825W-RH18N)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- LIVEX LIGHTING 3 Light Bronze Outdoor 3 Head Post (7553-07)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- NORWELL Classic Onion Outdoor Post Lantern - Sienna with Clear Glass (1611-SI-CL)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Besa Lighting Post Lighting