Shop All Post Lighting
Besa Lighting
Costaluz, 3151 Series Post, Black 1x75W Incandescent
Mfr # 315157-POST-FR
Zoro # G406137055
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Housing Material Aluminum
- Bulb Type A19
- Voltage 120V
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 315157-POST-FR
- Zoro # G406137055
- UPC # 767893926342
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 13 |
Length | 4.75 |
Details
Glass Color | Black |
Housing Material | Aluminum |
Bulb Type | A19 |
Voltage | 120V |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Description
Series 3151 post luminaire feature blown glass. Blown clear glass is hand-decorated in a black opaque finish. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ILC Replacement for GE General Electric G.E Wb25x10030 replacement light bulb lamp (WB25X10030)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34184-12PK)
- FENIX LIGHTING Black Rechargeable 21700, 1600 lm lm (PD36RSBK)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- PATIO LIVING European 00371 Four White Globe Lantern Patio Lamp - Park Style (LL-00371)
- MAXIM LIGHTING Maxim Lighting 1093BK/PHC11 Burial Pole with Photo Cell - Black (1093BK/PHC11)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- Besa Lighting Post Lighting