Shop All Post Lighting
Besa Lighting
Costaluz, 3139 Series Post, White 1x75W Incandescent
Mfr # 313953-POST
Zoro # G806137013
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Height 14.25
- Length 7.5
- Bulb Type A19
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 313953-POST
- Zoro # G806137013
- UPC # 767893921415
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14.25 |
Length | 7.5 |
Details
Glass Color | White |
Bulb Type | A19 |
Max. Wattage | 75W |
Voltage | 120V |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Description
This single-piece blown glass diffuser is hand-painted. The white finish is semi-translucent for increased light output. The finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- JUNO LIGHTING Live End Connector, Silver (R38 SL)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- COMPASS Double LED Remote Head, Black (CIRDB)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7709-13)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M40D-G7)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Besa Lighting Post Lighting