Shop All Post Lighting
Besa Lighting
Costaluz, 3139 Series Post, White 1x75W Incandescent
Mfr # 313953-POST-FR
Zoro # G006136984
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Voltage 120V
- Max. Wattage 75W
- Length 7.5
- Bulb Base Type E26 Medium base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 313953-POST-FR
- Zoro # G006136984
- UPC # 767893921422
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 7.5 |
Height | 14.25 |
Details
Glass Color | White |
Voltage | 120V |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Bulb Type | A19 |
Housing Material | Aluminum |
Description
This single-piece blown glass diffuser is hand-painted. The white finish is semi-translucent for increased light output. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- ILC Replacement for Universal M175ml5ac3m-500k (M175ML5AC3M-500K UNIVERSAL)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7709-13)
- UFPI DECKORATORS UFP Post Top, 5-1/4 in H, Colonial Ball, Pine, White (106088)
- SURFACE MOUNT POST Black Surface Mount Post (506-BLK)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- Besa Lighting Post Lighting