Shop All Post Lighting
Besa Lighting
Costaluz, 3139 Series Post, Bronze 1x75W Incandescent
Mfr # 313998-POST
Zoro # G606137022
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Bulb Type A19
- Height 14.25
- Bulb Base Type E26 Medium base
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 313998-POST
- Zoro # G606137022
- UPC # 767893921651
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14.25 |
Length | 7.5 |
Details
Glass Color | Bronze |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Max. Wattage | 75W |
Housing Material | Aluminum |
Voltage | 120V |
Description
This single-piece blown glass diffuser is hand-painted in a bronze opaque finish. The finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F22T4/Cw-28.63 (F22T4/CW-28.63)
- ILC Replacement for Atlantic Ultraviolet 05-1334-r replacement light bulb lamp (05-1334-R ATLANTIC ULTRAVIOLET)
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Black, PK2 (41471)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- Besa Lighting Post Lighting