Shop All Post Lighting
Besa Lighting
Costaluz, 3139 Series Post, Bronze 1x75W Incandescent
Mfr # 313998-POST-FR
Zoro # G906137074
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Voltage 120V
- Height 14.25
- Bulb Type A19
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 313998-POST-FR
- Zoro # G906137074
- UPC # 767893921668
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14.25 |
Length | 7.5 |
Details
Glass Color | Bronze |
Voltage | 120V |
Bulb Type | A19 |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Description
This single-piece blown glass diffuser is hand-painted in a bronze opaque finish. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Wraps, 4'2L T8 Specification (APW-SW232)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-020-30K)
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- SUPREME 45 W R20 Incandescent - Frost - 5000 Hours - 280L - Medium Base - 130V (S8519)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- PROGRESS LIGHTING Outdoor 7 Foot Aluminum Post, Black (P5390-31)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- ACCLAIM LIGHTING Stone Pier Mount Adapter (5999ST)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- Besa Lighting Post Lighting