Shop All Post Lighting
Besa Lighting
Costaluz, 3139 Series Post, Black 1x75W Incandescent
Mfr # 313957-POST
Zoro # G006137042
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Bulb Type A19
- Voltage 120V
- Length 7.5
- Bulb Base Type E26 Medium base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 313957-POST
- Zoro # G006137042
- UPC # 767893921538
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 7.5 |
Height | 14.25 |
Details
Glass Color | Black |
Bulb Type | A19 |
Voltage | 120V |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Max. Wattage | 75W |
Description
This single-piece blown glass diffuser is hand-painted in a black opaque finish. The finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 2298 lm (2ST2L2040R)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- LEVITON Plastic Incandescent Medium Base Pull Chain w/Captive Clamps (08827-CW4)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- LIVING ACCENTS Living Accents 3908423 Black Solar Powered LED Post Cap Light; Pack of 2 (3908423)
- E E SYSTEMS GROUP Eleding RGB Led UFO Round Post Light, 20W (EE825W-RH18N)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- ACCLAIM LIGHTING Pier Mount Adapter, Burled Walnut (5999BW)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Besa Lighting Post Lighting