Shop All Post Lighting
Besa Lighting
Costaluz, 3139 Series Post, Black 1x75W Incandescent
Mfr # 313957-POST-FR
Zoro # G106137034
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Height 14.25
- Housing Material Aluminum
- Max. Wattage 75W
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 313957-POST-FR
- Zoro # G106137034
- UPC # 767893921545
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14.25 |
Length | 7.5 |
Details
Glass Color | Black |
Housing Material | Aluminum |
Max. Wattage | 75W |
Voltage | 120V |
Bulb Base Type | E26 Medium base |
Bulb Type | A19 |
Description
This single-piece blown glass diffuser is hand-painted in a black opaque finish. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- ILC Replacement for Philips 300m/ps30 130v replacement light bulb lamp (300M/PS30 130V PHILIPS)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- SUNLITE LED Outdoor Post Top Adjustable 3 CCT 3000K-5000K, 55W, 6875 Lumens Light Circular Pole Lighting, (85525-SU)
- SONOMA Sonoma F-2750-BLK Medium Post Mount Light-Black (F-2750-BLK)
- CLASSY CAPS Classy Caps Mfg Inc SL211W 4X4 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL211W)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Besa Lighting Post Lighting