Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, 3110 Series Sconce, Black 1x75W Incandescent
Mfr # 311057
Zoro # G706137038
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.375
- Length 11.75
- Glass Color Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 311057
- Zoro # G706137038
- UPC # 767893916985
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.375 |
Length | 11.75 |
Details
Voltage | 120V |
Glass Color | Black |
Housing Material | Aluminum |
Lamp Type | A19 |
Lamp Quantity | 1 |
Fixture Wattage | 75W |
Description
The "ribbed" face of these handcrafted glasses playfully diffuses the illumination. The opaque black finish is hand-painted. While suitable for outdoor use, the design of this luminaire easily translate into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl41R (TL41RMB)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- LEVITON Lampholder (13451-20)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- DABMAR LIGHTING Wall Fixture, DW3575, VG, UP, Downlight (DW3575-VG)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- BOSTON HARBOR Fixture Porch Wlmt 1Lt Black (HV-66961-BK)
- PROGRESS LIGHTING 6" Square One-Light Wall Lantern (P5643-31)
- NORWELL Classic Onion Outdoor Wall Light - Gun Metal with Clear Glass (1513-GM-CL)
- Besa Lighting Outdoor Wall Lights