Shop All Post Lighting
Besa Lighting
Costaluz, 3100 Series Post, White 1x75W Incandescent
Mfr # 310053-POST
Zoro # G806137006
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Bulb Base Type E26 Medium base
- Voltage 120V
- Bulb Type A19
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 310053-POST
- Zoro # G806137006
- UPC # 767893921873
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14 |
Length | 7.875 |
Details
Glass Color | White |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Bulb Type | A19 |
Housing Material | Aluminum |
Max. Wattage | 75W |
Description
Series 3100 feature European glasses with "ribbed" face. The white finish is semi-translucent for increased light output. The finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T12 Fluorescent 30Pk (F40/CW/SUPREME)
- REELCRAFT Cord Reel, Led Light (L 4050 163 10)
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- WALDMANN Inspection LED Magnifier, Glass, 12 W (113460005)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- SURFACE MOUNT POST Black Surface Mount Post (506-BLK)
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- DECKORATORS 142433 Solar Post Cap, 4 in L, 4 in W, Cedar/Plastic, Copper (2268C)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- Besa Lighting Post Lighting