Shop All Post Lighting
Besa Lighting
Costaluz, 3100 Series Post, White 1x75W Incandescent
Mfr # 310053-POST-FR
Zoro # G706136994
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Bulb Type A19
- Max. Wattage 75W
- Bulb Base Type E26 Medium base
- Length 7.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 310053-POST-FR
- Zoro # G706136994
- UPC # 767893922962
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 7.875 |
Height | 14 |
Details
Glass Color | White |
Bulb Type | A19 |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Voltage | 120V |
Description
Series 3100 feature European glasses with "ribbed" face. The white finish is semi-translucent for increased light output. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- ILC Replacement for Halco B11cl5/827/led replacement light bulb lamp (B11CL5/827/LED HALCO)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- ILC Replacement for Light Bulb / Lamp 40a/s-130v replacement light bulb lamp 2 Pack (40A/S-130V LIGHT BULB / LAMP)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- STAR BRITE 4 X 4 PVC CLASSY SOLAR POST CAP - Tan (ST623467)
- Besa Lighting Post Lighting