Shop All Post Lighting
Besa Lighting
Costaluz, 3100 Series Post, Bronze 1x75W Incandescent
Mfr # 310098-POST
Zoro # G506136965
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Bulb Base Type E26 Medium base
- Bulb Type A19
- Housing Material Aluminum
- Length 7.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 310098-POST
- Zoro # G506136965
- UPC # 767893921897
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 7.875 |
Height | 14 |
Details
Glass Color | Bronze |
Bulb Base Type | E26 Medium base |
Bulb Type | A19 |
Housing Material | Aluminum |
Voltage | 120V |
Max. Wattage | 75W |
Description
Series 3100 feature European glasses with "ribbed" face. Each glass is blown and then hand-painted in a bronze opaque finish. The finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-Il-T8-Gp-A-120 (M4-IL-T8-GP-A-120)
- ILC Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp (LED6A19/DIM/O/827/G5 OSRAM SYLVANIA)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (EL3SFR)
- ILC Replacement for Olympus Bx60 Halogen replacement light bulb lamp (BX60 HALOGEN OLYMPUS)
- WADDELL Post Top Contemp Pine (112)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- BEACON Street Light, Arm Mount, 21,000 lm, 165W (RAR2-165-4K-4W)
- NORWELL Capture Outdoor Post Mount Light - Matte Black (1188-MB-CL)
- AMERTAC Post Eye Light Control (758CTC-4)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- Besa Lighting Post Lighting