Shop All Post Lighting
Besa Lighting
Costaluz, 3100 Series Post, Bronze 1x75W Incandescent
Mfr # 310098-POST-FR
Zoro # G006137028
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Max. Wattage 75W
- Housing Material Aluminum
- Voltage 120V
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 310098-POST-FR
- Zoro # G006137028
- UPC # 767893923006
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14 |
Length | 7.875 |
Details
Glass Color | Bronze |
Max. Wattage | 75W |
Housing Material | Aluminum |
Voltage | 120V |
Bulb Base Type | E26 Medium base |
Bulb Type | A19 |
Description
Series 3100 feature European glasses with "ribbed" face. Each glass is blown and then hand-painted in a bronze opaque finish. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- ILC Replacement for Light Bulb / Lamp Hmi-575w/gs replacement light bulb lamp (HMI-575W/GS LIGHT BULB / LAMP)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- SIMPSON STRONG-TIE 4X4 Zmax Blk Post Base (APB44)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 96" (C8BK)
- Besa Lighting Post Lighting