Shop All Post Lighting
Besa Lighting
Costaluz, 3100 Series Post, Black 1x75W Incandescent
Mfr # 310057-POST
Zoro # G906137005
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Housing Material Aluminum
- Bulb Base Type E26 Medium base
- Voltage 120V
- Bulb Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 310057-POST
- Zoro # G906137005
- UPC # 767893921880
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 7.875 |
Height | 14 |
Details
Glass Color | Black |
Housing Material | Aluminum |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Bulb Type | A19 |
Max. Wattage | 75W |
Description
Series 3100 feature European glasses with "ribbed" face. Each glass is blown and then hand-painted in a black opaque finish. The finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan UV 3614 Quartz Sleeve replacement light bulb lamp (UV 3614 QUARTZ SLEEVE TROJAN)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc6Z (BC6Z)
- WESTINGHOUSE 8 BLK Post Top Lantern (66875)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- CLASSY CAPS Classy Caps Mfg Inc SL211W 4X4 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL211W)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- Besa Lighting Post Lighting