Shop All Post Lighting
Besa Lighting
Costaluz, 3100 Series Post, Black 1x75W Incandescent
Mfr # 310057-POST-FR
Zoro # G306136967
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Bulb Base Type E26 Medium base
- Housing Material Aluminum
- Bulb Type A19
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 310057-POST-FR
- Zoro # G306136967
- UPC # 767893922986
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 14 |
Length | 7.875 |
Details
Glass Color | Black |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Bulb Type | A19 |
Max. Wattage | 75W |
Voltage | 120V |
Description
Series 3100 feature European glasses with "ribbed" face. Each glass is blown and then hand-painted in a black opaque finish. The finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- LISLE Flashlight Holder W/Clamp (70450)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4546-1 (4546-1)
- ILC Replacement for Bulbrite F16t4/64k replacement light bulb lamp (F16T4/64K BULBRITE)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc6Z (BC6Z)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- Besa Lighting Post Lighting