Shop All Post Lighting
Besa Lighting
Costaluz, 3078 Series Post, White 1x75W Incandescent
Mfr # 307807-POST
Zoro # G106136952
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Length 8.75
- Height 13.25
- Housing Material Aluminum
- Bulb Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 307807-POST
- Zoro # G106136952
- UPC # 767893921941
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 8.75 |
Height | 13.25 |
Details
Glass Color | White |
Housing Material | Aluminum |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Max. Wattage | 75W |
Voltage | 120V |
Description
European blown opal glossy glass is hand-decorated to create the design of this contemporary series of post mount. The white finish is semi-translucent for increased light output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomar 5001 Strobe (5001 STROBE TOMAR)
- ENERGIZER Black No Led Industrial Handheld Flashlight, AA, 300 lm (TUF2AAPE)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK (SR88052)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- Besa Lighting Post Lighting