Shop All Post Lighting
Besa Lighting
Costaluz, 3078 Series Post, Bronze 1x75W Incandescent
Mfr # 307899-POST
Zoro # G206136937
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Bulb Base Type E26 Medium base
- Housing Material Aluminum
- Height 13.25
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 307899-POST
- Zoro # G206136937
- UPC # 767893129408
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 13.25 |
Length | 8.75 |
Details
Glass Color | Bronze |
Bulb Base Type | E26 Medium base |
Housing Material | Aluminum |
Voltage | 120V |
Max. Wattage | 75W |
Bulb Type | A19 |
Description
European blown opal glossy glass is hand-decorated in bronze opaque finish to create the design of this contemporary series of post mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, White, PK 2 (41971)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- Besa Lighting Post Lighting