Shop All Post Lighting
Besa Lighting
Costaluz, 3078 Series Post, Black 1x75W Incandescent
Mfr # 307855-POST
Zoro # G706136956
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Housing Material Aluminum
- Max. Wattage 75W
- Height 13.25
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 307855-POST
- Zoro # G706136956
- UPC # 767893129392
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 13.25 |
Length | 8.75 |
Details
Glass Color | Black |
Housing Material | Aluminum |
Max. Wattage | 75W |
Voltage | 120V |
Bulb Base Type | E26 Medium base |
Bulb Type | A19 |
Description
European blown opal glossy glass is hand-decorated in black opaque finish to create the design of this contemporary series of post mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led Utility Light 1 Lamp (73992-CAN)
- ILC Replacement for Whelen Engineering 02-0362824-00b (02-0362824-00B WHELEN ENGINEERING)
- ILC Replacement For SATCO S39394 (S39394)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- DABMAR LIGHTING Pier, Mount 3" Base (BS222-B)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- Besa Lighting Post Lighting