Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, 3062 Series Sconce, Bronze 1x75W Incandescent
Mfr # 306298
Zoro # G006136953
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 9.5
- Length 6.75
- Glass Color Bronze
- Fixture Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 306298
- Zoro # G006136953
- UPC # 767893316228
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 9.5 |
Length | 6.75 |
Details
Voltage | 120V |
Glass Color | Bronze |
Fixture Wattage | 75W |
Lamp Quantity | 1 |
Housing Material | Aluminum |
Lamp Type | A19 |
Description
This arched shaped of this European blown glass is a perfect complement to architectural features of todays buildings. The bronze finish is opaque. While suitable for outdoor use, the design of this luminaire easily translates into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb (6VMB-1)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- EXO LED Wall Pack, 14W, 3300 lm, 15" H (PGM3-180L-4K-5-DB)
- EVOLVE LCR23N2-BR Round Double Floodlight Holder Kit; Bronze (EV575428)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- DABMAR LIGHTING Well Light, 326, BZ, Fiberglass, Adj, Hood (FG326-BZ)
- DABMAR LIGHTING Well Light, 4200, Fiberglass (FG4200)
- PROGRESS LIGHTING Greene Ridge Collection One-Light Medium Wall Lantern (P560100-031)
- Besa Lighting Outdoor Wall Lights