Shop All Post Lighting
Besa Lighting
Costaluz, 3061 Series Post, White 1x75W Incandescent
Mfr # 306153-POST
Zoro # G106136907
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Height 12.5
- Housing Material Aluminum
- Voltage 120V
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 306153-POST
- Zoro # G106136907
- UPC # 767893315825
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 12.5 |
Length | 8.5 |
Details
Glass Color | White |
Housing Material | Aluminum |
Voltage | 120V |
Max. Wattage | 75W |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The white finish is semi-translucent for increased light output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- ILC Replacement for Viqua Qs-001 Quartz Sleeve replacement light bulb lamp (QS-001 QUARTZ SLEEVE VIQUA)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q100T3/Cl/3 130V (Q100T3/CL/3 130V)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, White (695234)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- DARE POST STEP IN 48"" (2400)
- Besa Lighting Post Lighting