Shop All Post Lighting
Besa Lighting
Costaluz, 3061 Series Post, White 1x75W Incandescent
Mfr # 306153-POST-FR
Zoro # G006136915
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color White
- Bulb Base Type E26 Medium base
- Voltage 120V
- Bulb Type A19
- Height 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 306153-POST-FR
- Zoro # G006136915
- UPC # 767893922375
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 12.5 |
Length | 8.5 |
Details
Glass Color | White |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Bulb Type | A19 |
Max. Wattage | 75W |
Housing Material | Aluminum |
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The white finish is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dental Vision Ultracam III replacement light bulb lamp (ULTRACAM III DENTAL VISION)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7709-14)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- GAMA SONIC Baytown Bulb Solar Lamp, Wall/Pier/3 in. Fitter Mounts, Brushed Bronze (106B133)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- Besa Lighting Post Lighting