Shop All Post Lighting
Besa Lighting
Costaluz, 3061 Series Post, Bronze 1x75W Incandescent
Mfr # 306198-POST
Zoro # G306136929
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Housing Material Aluminum
- Voltage 120V
- Bulb Type A19
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 306198-POST
- Zoro # G306136929
- UPC # 767893129378
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 8.5 |
Height | 12.5 |
Details
Glass Color | Bronze |
Housing Material | Aluminum |
Voltage | 120V |
Bulb Type | A19 |
Max. Wattage | 75W |
Bulb Base Type | E26 Medium base |
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The bronze opaque finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- ILC Replacement for Eiko 49295 replacement light bulb lamp (49295 EIKO)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- PROGRESS LIGHTING Crawford 4-Light Post Lantern, 60 W, Oil Rubbed Bronze (P5474-108)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Black, PK2 (41471)
- Besa Lighting Post Lighting