Shop All Post Lighting
Besa Lighting
Costaluz, 3061 Series Post, Bronze 1x75W Incandescent
Mfr # 306198-POST-FR
Zoro # G206136913
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Bulb Base Type E26 Medium base
- Voltage 120V
- Height 12.5
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 306198-POST-FR
- Zoro # G206136913
- UPC # 767893922412
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 12.5 |
Length | 8.5 |
Details
Glass Color | Bronze |
Bulb Base Type | E26 Medium base |
Voltage | 120V |
Max. Wattage | 75W |
Housing Material | Aluminum |
Bulb Type | A19 |
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The bronze opaque finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- STREAMLIGHT Stinger Ds Tailcap Switch (75851)
- A2Z SCILAB BLACK Reusable NURSE Penlight Pocket Medical LED with Pupil Gauge (A2Z-ZR584)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/830/LS EX39 G3 BB 3/1)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- CLASSY CAPS Classy Caps Manufacturing LPB59 Aluminum Lamp Post Base; Black (LPB59)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- Besa Lighting Post Lighting