Shop All Post Lighting
Besa Lighting
Costaluz, 3061 Series Post, Black 1x75W Incandescent
Mfr # 306157-POST
Zoro # G806136924
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Housing Material Aluminum
- Voltage 120V
- Height 12.5
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 306157-POST
- Zoro # G806136924
- UPC # 767893129354
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Height | 12.5 |
Length | 8.5 |
Details
Glass Color | Black |
Housing Material | Aluminum |
Voltage | 120V |
Max. Wattage | 75W |
Bulb Type | A19 |
Bulb Base Type | E26 Medium base |
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The black opaque finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- DABMAR LIGHTING Fixture, Post, 2303, BZ, Frsted Glss (GM2303-BZ-FROST)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- TRANS GLOBE Four Light White Clear Beveled Glass Post Light (4062 WH)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- Besa Lighting Post Lighting