Shop All Post Lighting
Besa Lighting
Costaluz, 3061 Series Post, Black 1x75W Incandescent
Mfr # 306157-POST-FR
Zoro # G806136917
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Black
- Length 8.5
- Bulb Base Type E26 Medium base
- Height 12.5
- Max. Wattage 75W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 306157-POST-FR
- Zoro # G806136917
- UPC # 767893922399
- Country of Origin Turkey
- Category Post Lighting
Dimensions
Length | 8.5 |
Height | 12.5 |
Details
Glass Color | Black |
Bulb Base Type | E26 Medium base |
Max. Wattage | 75W |
Voltage | 120V |
Bulb Type | A19 |
Housing Material | Aluminum |
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The black opaque finish is applied in a technique to ensure durability. The inside of the glass is softly frosted to enhance the appearance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA FT55DL/830/ECO (FT55DL/830/ECO OSRAM SYLVANIA)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- PERFORMANCE TOOL 1,000 lumen 120V LED Drop Light (W2237)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- NORWELL Cottage Onion Outdoor Post Lantern - Black with Seeded Glass (1321-BL-SE)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- SONOMA Sonoma F-2750-BLK Medium Post Mount Light-Black (F-2750-BLK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Besa Lighting Post Lighting