Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, 3019 Series Sconce, Bronze 1x75W Incandescent
Mfr # 301998
Zoro # G206136890
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 8.5
- Length 8.5
- Glass Color Bronze
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 301998
- Zoro # G206136890
- UPC # 767893315382
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 8.5 |
Length | 8.5 |
Details
Voltage | 120V |
Glass Color | Bronze |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Fixture Wattage | 75W |
Lamp Type | A19 |
Description
Series 3019 "half sphere" wall sconce is hand-painted in bronze opaque finish. While suitable for outdoor use, the design of these luminaires easily translate into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- SHAWSHANK LEDZ Blazing LEDz 8.5 in. Plastic Colonial Flicker Flame Flameless Lantern Assorted (702754)
- NUVO LED Small Oval Bulk Head Fixture, Black Finish with White Glass (62/1389)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- Besa Lighting Outdoor Wall Lights