Shop All Outdoor Wall Lights
Besa Lighting
Costaluz, 2433 Series Sconce, Black 2x60W Incandescent
Mfr # 243357
Zoro # G306137124
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 14.5
- Length 6.75
- Glass Color Black
- Lamp Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 243357
- Zoro # G306137124
- UPC # 767893309916
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 14.5 |
Length | 6.75 |
Details
Voltage | 120V |
Glass Color | Black |
Lamp Quantity | 2 |
Fixture Wattage | 60W |
Lamp Type | A19 |
Housing Material | Aluminum |
Description
This arched shaped of this European blown glass is a perfect complement to architectural features of todays buildings. The black finish is opaque. While suitable for outdoor use, the design of this luminaire easily translates into interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- NORWELL Lexington Outdoor Wall Light - Black (2233-BL-CL)
- LIGHTNING Monterey Outdoor Light- Black (LI92652)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- Besa Lighting Outdoor Wall Lights