Shop All Outdoor Wall Lights
Besa Lighting
Cirrus Sconce, Opal Matte, 1x8W LED
Mfr # 297107-LED
Zoro # G806137204
Free Shipping & Returns
$265.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 10
- Length 12.75
- Glass Color White
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 297107-LED
- Zoro # G806137204
- UPC # 767893127374
- Country of Origin Germany
- Category Outdoor Wall Lights
Dimensions
Height | 10 |
Length | 12.75 |
Details
Voltage | 120V |
Glass Color | White |
Fixture Wattage | 8W |
Lamp Quantity | 1 |
Lamp Type | A19 |
Housing Material | Aluminum |
Description
Lovely, contemporary Cirrus wall sconce features handcrafted Opal glass. Use indoors or out. Enclosed top conceals the light source. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- ILC Replacement for Philips 45br30/fl55/ll replacement light bulb lamp (45BR30/FL55/LL PHILIPS)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- DABMAR LIGHTING Wall Lght, LED21, SS316 LED, Brick Step (LV-LED21-SS316/W)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2007-01)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- Besa Lighting Outdoor Wall Lights