Shop All Pendants
Besa Lighting
Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent
Mfr # 1TT-4124VM-SN
Zoro # G006142725
product price: $333.00
/ea
Free Shipping & Returns
$333.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vanilla Matte
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1TT-4124VM-SN
- Zoro # G006142725
- UPC # 767893704506
- Country of Origin China
- Category Pendants
Details
Color | Vanilla Matte |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Fixture Wattage | 100W |
Bulb Technology | Standard |
Fixture Type | Stem |
Material | Brass/Steel |
Lamp Quantity | 1 |
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Bronze Finish, 1x35W Halogen (1XT-461582-BR)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1TT-461682-LED-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED (1JT-RIOCF-LED-BR)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- Besa Lighting Pendants