Shop All Pendants
Besa Lighting
Brella Cord Pendant, Oak, Bronze Finish, 1x5W LED
Mfr # 1XT-4679OK-LED-BR
Zoro # G206138436
product price: $337.50
/ea
Free Shipping & Returns
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oak
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-4679OK-LED-BR
- Zoro # G206138436
- UPC # 767893354923
- Country of Origin China
- Category Pendants
Details
Color | Oak |
Housing Finish | Bronze |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Fixture Type | Cord |
Lamp Quantity | 1 |
Material | Brass/Aluminum |
Bulb Technology | LED |
Fixture Wattage | 5W |
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- ILC Replacement for SLI Sylvania Lighting MH 400/ps/bu replacement light bulb lamp (MH 400/PS/BU SLI SYLVANIA LIGHTING)
- ILC Replacement for Baltoro LLC Sunlight Floor Lamp replacement light bulb lamp (SUNLIGHT FLOOR LAMP BALTORO LLC)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- BESA LIGHTING Gala Cord Pendant, Natural, Satin Nickel, 1x9W LED (1JT-GALANA-LED-SN)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- BESA LIGHTING Lucia Cord Pendant, Opal Matte, Satin Nickel Finish, 1x75W Incandescent (1JT-169707-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1TT-461682-LED-SN)
- BESA LIGHTING Trilo 15 Cord Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1JT-451331-LED-SN)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Besa Lighting Pendants